Utility Blade, Blunt Tip, High Carb Steel

  • Mfr # BB6379KIT

  • Zoro # G9993295


product price:  $29.25
/ea

Key Features

Material
Plastic
Length
2 1/4 in
Width
3/4 in
Number of Blades Included
75
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB6379KIT
Zoro #
G9993295
UPC #
073441006467
Country of Origin
United States

Dimensions

Length
2 1/4 in
Width
3/4 in
Thickness
0.025 in
Overall Length
3 3/8 in
Overall Width
3 1/2 in
Overall Height
6 1/4 in

Details

Item
Blade Dispenser Kit
Material
Plastic
Number of Blades Included
75
Primary Cutting Application
General Purpose
Blade Edge
Straight
Includes
Blade Dispenser
Number of Cutting Edges
1
Blade Dispenser Included
Yes
Blade Point Type
Blunt
Fits Utility Knives Stock No.
31AD26, 31AD27, 4MUX2, 4MUX5, 8NN12, 9CTT9
Mount Type
Pallet Rack, Post Mount, Wall Mount
Number of Blade Points
2
Features
Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades
Blade Disposal Type
Blade Bank
Compatible with Product Type
Utility Knife Blades
Color
Yellow
Capacity
Approximately (750) Utility Blades

Description

Blade Dispenser Kit, Blade Disposal Type Blade Bank, Capacity Approximately (750) Utility Blades, Color Yellow, Compatible with Product Type Utility Knife Blades, Features Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades, Includes Blade Dispenser, Material Plastic, Mount Type Pallet Rack, Post Mount, Wall Mount, Overall Height 6 1/4 in, Overall Length 3 3/8 in, Overall Width 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.