Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem-Ruud 40 gal., Commercial Electric Water Heater, 208VAC, 3 Phase ELD40-C

40 gal., Commercial Electric Water Heater, 208VAC, 3 Phase (Discontinued)

  • Mfr # ELD40-C
  • Zoro # G9993654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELD40-C
Zoro #
G9993654
UPC #
-
Country of Origin
Multiple

Dimensions

Jacket Dia.
22 1/4 in
Height to Cold Side Connection
46 1/4 in
Height to Hot Side Connection
46 1/4 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to T and P Opening
46 1/4 in
Overall Height
46-1/4"

Details

Commercial / Residential
Commercial
Total Watts
6000
Water Connection
3/4 in NPT
Recovery @ 100 F Rise
24 gph
Connection Location
Top
Max. Pressure
150 psi
Compliance
UL, CSA, AHRI
Includes
T and P Valve, Brass Drain Valve
Amps AC
28.8
Temp. Range
110 Degrees to 170 Degrees F
Number of Elements
2
Phase
3
Item
Electric Water Heater
Tank Capacity
40 gal.
Residential / Commercial
Commercial
Recovery @ 120 F Rise
20 gph
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Voltage
208VAC
Features
Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control

Description

Electric Water Heater, Overall Height 46-1/4 In., Tank Capacity 40 gal., Number of Elements 2, Features Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control, Includes T and P Valve, Brass Drain Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.