Box Step, 3 Steps, 500 lb Load Capacity, 29 1/2 in Overall Height, Plastic, Gray

  • Mfr # ST327-07

  • Zoro # G9995666


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Base Depth
33 1/2 in
Bottom Width
21 in
Load Capacity
500 lb
Material
Plastic
Number of Steps
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ST327-07
Zoro #
G9995666
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Depth
33 1/2 in
Bottom Width
21 in
Overall Height
29 1/2 in
Top Step Depth
18 1/2 in
Top Step Height
29 1/4 in
Platform Depth
30 in
Closed Depth
40.4 in
Step Width
22.6 in
Step Depth
22.6 in
Handrail Height
6.7 ft
Overall Depth
22.6 in
Base Width
22.6 in
Standing Height - Maximum
2.4 ft
Caster Diameter
2 in
Reach Height - Maximum
9 ft

Details

Item
Box Step
Color
Gray
Load Capacity
500 lb
Material
Plastic
Number of Steps
3
Step Stool Product Group
Box Step
Finish
Smooth
Net Weight
30.1 lb
Base Spread
33.5 in
Shape
Rectangle
Tread Type
Antislip
Feet Material
Rubber
Stacking
Not Stackable
Folding
Not Foldable
Casters Included
(2) Rigid
Nesting
Not Nestable
ANSI Duty Rating
Type IAA
Product Type
Step Stool
Includes Handrails
Handrails Included
Assembly
Assembled
Weight
30 lb
Load Capacity - Maximum
500 lb
Locking Mechanism
No Locking Mechanism
Feet Type
Slip-Resistant

Description

Step Stool Product Group Box Step, Number of Steps 3, Overall Height 2.4 ft, Material Plastic, Load Capacity 500 lb, Top Step Height 29 1/4 in, Top Step Depth 18.5 in, Bottom Width 21 in, Base Depth 33 1/2 in, Color Gray, Finish Smooth, Closed Depth 40.4 in, Net Weight 30.1 lb, Step Width 22.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.