Instant Cold Pack, White, 6 in. L x 9 in.

  • Mfr # M564-E

  • Zoro # G9996384


product price:  $2.85
/ea

Key Features

Waterproof
Yes
Includes
(1) Instant Cold Pack
Material
Plastic
For Use With
Muscle Treatment
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M564-E
Zoro #
G9996384
UPC #
092265564038
Country of Origin
China

Dimensions

Width
9 in
Length
6 in
Package Width
9 in
Package Length
6 in
Temperature Pack Length
6 in
Package Height
9 in
Temperature Pack Width
9 in
Temperature Pack Thickness
1 in

Details

Item
Cold Pack
Waterproof
Yes
Includes
(1) Instant Cold Pack
Material
Plastic
For Use With
Muscle Treatment
Standards
ANSI/ISEA Z308.1-2015
Color
White
Disposable
Yes
Industry Type
Healthcare
Unitized
Unitized
Package Type
Box
Product Type
Cold Pack
Latex Content
Latex Free
Reusable
Disposable
Temperature Pack Color
White
Water Resistance
Waterproof
Includes Fastener
No Fastener
Temperature Pack Material
Plastic
Package Color Code
White
Number of Temperature Packs Included
1
Activation Mechanism
Instant
Compatible Manufacturer Part Number
6135

Description

Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 6 in, Width 9 in, For Use With Muscle Treatment, Includes (1) Instant Cold Pack, Standards ANSI/ISEA Z308.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.