Shop I2SYSTEMS
Create Account
Apeiron PRO A503 - 3W Spring Mount Light - Round - Neutral White - Brushed Nickel Finish
- Mfr # A503-41BBD
- Zoro # G014543712
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A503-41BBD
- Zoro #
- G014543712
- UPC #
- -
- Country of Origin
- United States
Description
Apeiron PRO A503 - 3W Spring Mount Light - Round - Neutral White - Brushed Nickel Finish The Apeiron PRO 3W is the world’s most technologically advanced Marine LED downlight. Truly a first of its kind. A finely tuned blend of classic style and the latest digital technology Built with True-to-Life Color. With 90+ color rendering CRI , engineered optics, and i2Sync Technology, expect beautiful, consistent white light. 1% Dimming Smoothly dim to a low-level, 1% intensity using our LightLink Dimmers or most any 3rd party lighting system. 3-Color Option w/ Dimming With the click of your dimmer switch, simply select, then dim White, Red, and a Third color choice. Powered by award-winning i2Wave Technology.Rugged Waterproof With stainless steel construction and a titanium coated trim bezel, expect industry leading fit and finish that will last. IP67 waterproof rated*. *IP67 rated. Not for use in submersible applications.Features: Spring Mount Use your existing wiring and switch Multiple color options - 1 fixture Simple 2 wire hookup 3.15in Round 1.37in Deep LED Marine Grade Refit friendly Power: 3W Beam Angle: 120 degrees Typical Applications: Hardtop Arch Cockpit Courtesy Pilot House
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.