Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Black & Grey, L 6 PK

  • Mfr # 100033

  • Zoro # G211254145


product price: $9.99
/pk 6, $1.67/ea

Key Features

Glove Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100033
Zoro #
G211254145
UPC #
850048885462
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Black & Grey

Description

i9 Essentials nitrile work gloves protect your hands while youre hard at work. The nitrile palm coating resists punctures, cuts, snags, and abrasion, all while keeping your hands dry. The lightweight, breathable fabric keeps your hands comfortable and dry. These gloves are ideal for farming, gardening, landscaping, cleaning, automotive use, and more. Its Material is cool and offers comfort and grip.


  • •FIRM GRIP WORK GLOVES: The palm and fingertips of these grip work gloves are dipped in a smooth polyester nitrile, making them more durable, abrasion‐resistant, and oil‐resistant than PU or latex gloves. While also providing excellent grip and control in greasy, damp, muddy, or chemical
    environments.
  • •BREATHABLE and COMFORTABLE: Designed with knit seamless polyester liners, these gloves for work are lightweight, breathable, and provide added protection, COMFORT, and dexterity for enhanced work safety and productivity.
  • •WASHABLE/REUSEABLE: Our nitrile work gloves for men should be washed in tempered water that is not hotter than 104 degrees Fahrenheit (40 degrees Celsius). It's best to use non‐ionic laundry soap or detergent.Wash for 5‐10 minutes on a cycle. Rinse well with cold water. Tumble dry at a temperature of no more than 140°F (60°C).
  • •ELASTICWRIST: A molded elastic wrist keeps dirt and debris out of the glove. It wraps around your wrist tightly and provides flexibility while working.
  • •MULTIPURPOSE USE: Nitrile‐coated Safety Gloves have superior protective qualities and are suitable to use in different industries. Wide range of applications in medical, Automotive, home improvement, painting, and general purpose.
  • •WORK GLOVES BULK: i9 essentials value your hard‐earned money and offers our customers a value pack of Bulk Work Gloves without compromising the QUALITY. Each package includes 6 Pairs.
  • •CUSTOMER SATISFACTION: i9 Essential is a well‐known brand that is well‐liked by customers worldwide. Our products are backed by outstanding customer service, ensuring your complete happiness. If you don't like our Nitrile Coated Work Gloves for any reason, you can return them within 30 days. We appreciate hearing from you and want to resolve any issues as quickly as possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.