Zoro Homepage

Cotton, PVC Cotton White, L, 12 PK

  • Mfr # 100024

  • Zoro # G611057247


product price: $10.35
/pk 12, $0.86/ea

Key Features

Glove Size
L
Color
White
Glove Materials
Cotton
Length
10"
Application
Working Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100024
Zoro #
G611057247
UPC #
850040513912
Country of Origin
China

Dimensions

Glove Size
L
Length
10"

Details

Color
White
Glove Materials
Cotton
Application
Working Gloves
Glove Coating Finish
PVC Cotton

Description

Thin knit work gloves made of cotton material using PVC dots and cotton to prevent hands from drying out and sweating even when working for a long time. Large size provides comfortable wear and breathability. Car Repair: Non-slip, comfortable hand feeling, soft gloves give you an incomparable feeling. Prevents hands from turning black. Repairing, gardening, painting, cooking, packing, soft gloves give an unparalleled sense of working time No-nonsense gloves are for people who need to protect their hands from things they don't want to touch with their bare hands.


  • •PREMIUM QUALITY: The cotton knit gloves are designed to completely wrap the hands and provide superior protection. Poly/cotton fabric safety work gloves with elastic wrists are suitable for both women and men to use in the workplace.
  • •COMFORTABLE & BREATHABLE: Knit work gloves grip with dots provides high breathability and is safe for your skin. These warm cotton gloves protect your hands from the cold and provide comfort.
  • •PVC DOTS FOR FIRM GRIP GLOVES: These Cotton Gloves are coated with PVC dots on the Front side. PVC knit gloves with dots provide you with a sure and secure grip, so you can complete any task having the best grip.
  • •FORM-FITTING – These dotted gloves are designed to be taken on and off quickly thanks to their elastic wrist and cotton knit construction. They provide exceptional ease of wear, even over extended periods of time.
  • •ELASTICWRIST: A molded elastic wrist keeps dirt and debris out of the glove. It wraps around your wrist tightly and provides flexibility while working.
  • •COTTONWORK GLOVES BULK: i9 essentials value your hard‐earned money and offers our customers a value pack of Bulk Work Gloves without compromising the QUALITY. Each package includes 12 Pairs.
  • •CUSTOMER SATISFACTION: i9 Essential is a well‐known brand that is well‐liked by customers worldwide. Our products are backed by outstanding customer service, ensuring your complete happiness. If you don't like our Nitrile Coated Work Gloves for any reason, you can return them within 30 days. We appreciate hearing from you and want to resolve any issues as quickly as possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.