_100020xx1xx2d5fa7.jpeg)
Glove, Microfoam, Nitrile Coating, Black & Grey, 12 PK
Mfr # 100020
Zoro # G911254148
product price: $28.35
Key Features
Color
Black & Grey
Glove Coating Finish
micro�foam
nitrile coating
Glove Length
10"
Size
Large
Application
Working Gloves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100020
Zoro #
G911254148
UPC #
850040513875
Country of Origin
China
Dimensions
Glove Length
10"
Size
Large
Details
Color
Black & Grey
Glove Coating Finish
micro�foam
nitrile coating
Application
Working Gloves
Glove Materials
80% nylon and 20% Lycra with a 100% micro�foam
Description
i9 Essentials nitrile work gloves protect your hands while youre hard at work. The nitrile palm coating resists punctures, cuts, snags, and abrasion, all while keeping your hands dry. The lightweight, breathable fabric keeps your hands comfortable and dry. These gloves are ideal for farming, gardening, landscaping, cleaning, automotive use, and more. Its Material is cool and offers comfort and grip.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.