Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Connector Cleaners

  • Mfr # 13964

  • Zoro # G122705972


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13964
Zoro #
G122705972
UPC #
-
Country of Origin
United States

Description

Fiber Optic Cleaner Tool, Connector Type E2000, FC, SC, ST, Head Type Straight, Number of Cleaning Cycles 525, Operation Type One-Push, Application Cleaning Optical Fiber Adapters, Cleaning Single-Fiber Connectors with APC and UPC Polishes, Cleaning Cloth Included No, Features Compact and Lightweight, ISO 12103-1 Rated for Arizona Road Dust, Non-Fraying Cloth Design, Oil, and Grease, Quickly Removes Dirt, Dust, RoHS Compliant, For Use With Optical Fiber Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.