Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPAD MINI 6 2021 UNICORN BEETLE PRO SHOCKPROOF RUGGED CASE

  • Mfr # SUP-IPAD2021-8.3-UBPRO-SP-BLACK

  • Zoro # G316424955


product price: $38.59
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Color
Black
Maximum Screen Size Supported
8.3"
Rugged
Yes
Compatibility
Apple - iPad Mini (6th Generation) , Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUP-IPAD2021-8.3-UBPRO-SP-BLACK
Zoro #
G316424955
UPC #
843439000000
Country of Origin
China

Dimensions

Maximum Screen Size Supported
8.3"

Details

Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Color
Black
Item
Carrying Case
Rugged
Yes
Compatibility
Apple - iPad Mini (6th Generation) , Pencil
Case Features
Multiple Viewing Angle, Wireless Charging, Built-in Screen Protector, Built-in Kickstand
Durability
Dirt Resistant, Moisture Resistant, Shock Absorbing, Drop Resistant, Dust Resistant
Tablet Model Compatibility
iPad mini (6th Generation)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.