IBM 01K1138 128MB SDRAM Memory Module - 128 MB - PC66 SDRAM - 66 MHz - Non-ECC - 168-pin - DIMM (Discontinued)
- Mfr # 01K1138
- Zoro # G2519226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01K1138
Zoro #
G2519226
UPC #
87944391302
Country of Origin
China
Dimensions
Memory Size
128 MB
Details
Product Type
RAM Module
Number of Pins
168-pin
Memory Technology
SDRAM
Memory Speed
66 MHz
Memory Standard
PC66
Error Checking
Non-ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.