Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

IBM 33L3081 128MB SDRAM Memory Module - 128 MB - PC133 SDRAM - 133 MHz - ECC - 168-pin - DIMM (Discontinued)

  • Mfr # 33L3081
  • Zoro # G2530721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33L3081
Zoro #
G2530721
UPC #
87944507550
Country of Origin
China

Dimensions

Memory Size
128 MB

Details

Number of Pins
168-pin
Product Type
RAM Module
Error Checking
ECC
Memory Technology
SDRAM
Memory Speed
133 MHz
Memory Standard
PC133

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.