IBM 128MB SDRAM Memory Module - For Notebook - 128 MB - PC66 SDRAM - 66 MHz - 3.30 V - 144-pin - SoDIMM (Discontinued)
- Mfr # 01K1150
- Zoro # G2519460
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01K1150
Zoro #
G2519460
UPC #
87944415565
Country of Origin
China
Dimensions
Length
2.7"
Memory Size
128 MB
Thickness
157.5 mil
Width
1"
Details
Product Type
RAM Module
Number of Pins
144-pin
Compatibility
IBM ThinkPad Notebooks:770 9548, 770 9549, 770E 9548, 770ED 9549, 600 2645
Memory Technology
SDRAM
Memory Speed
66 MHz
Memory Standard
PC66
Memory Voltage
3.30 V
Device Supported
Notebook
Plating
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.