Zoro Homepage
This item is Discontinued.
No Product Image Available

1.2Tb 10K 6Gbps Sas 2.5In G2Hs Hd (Discontinued)

  • Mfr # 00AD075
  • Zoro # G2554987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00AD075
Zoro #
G2554987
UPC #
883436431811
Country of Origin
Unknown

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Product Type
Hard Drive
Compatibility
IBM Servers:IBM x3650 M4 Server, IBM x3530 M4 Server, IBM x3500 M4 Server, IBM x3300 M4 Server, IBM x3250 M4 Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.