Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1400W He Redundant Power Supply (Discontinued)

  • Mfr # 88Y7373
  • Zoro # G2560596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88Y7373
Zoro #
G2560596
UPC #
883436137317
Country of Origin
Unknown

Dimensions

Length
17.6"
Height
6"
Width
6.1"

Details

Product Type
Redundant Power Supply
Output Power
1400 W
Compatibility
Hubs and Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.