IBM 40K1044 146 GB Hard Drive - 3.5" Internal - SAS (3Gb/s SAS) - 15000rpm - Hot Swappable (Discontinued)
- Mfr # 40K1044
- Zoro # G2563466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40K1044
Zoro #
G2563466
UPC #
435883995
Country of Origin
China
Details
Interface
SAS
Recording Capacity
146 GB
Speed
15000
Product Type
Hard Drive
Compatibility
IBM eServer xSeries 306m
Maximum External Data Transfer Rate
300-MB/s (2.3 Gbit/s)
Buffer
8 MB
Platform Supported
PC
Device Supported
Server
Drive Interface Standard
3Gb/s SAS
Hot Swappable
Yes
Drive Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.