Zoro Homepage
This item is Discontinued.
No Product Image Available

16Gb (1X16Gb) Pc3-12800 Cl11 Ecc Ddr3 (Discontinued)

  • Mfr # 00D4968
  • Zoro # G2525690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00D4968
Zoro #
G2525690
UPC #
883436230575
Country of Origin
Unknown

Dimensions

Length
5.3"
Width
1.2"
Thickness
150 mil
Memory Size
16 GB

Details

Product Type
RAM Module
Number of Pins
240-pin
Compatibility
IBM Flex System x240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.