Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

16Gb Pc3L-12800 Cl11 Ecc Ddr3 1600Mhz Lp (Discontinued)

  • Mfr # 46W0672
  • Zoro # G2520772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46W0672
Zoro #
G2520772
UPC #
883436337410
Country of Origin
Unknown

Dimensions

Width
1.2"
Memory Size
16 GB

Details

Compatibility
IBM System x3650 M4
Product Type
RAM Module
Memory Speed
1600 MHz
Number of Pins
240-pin
Number of Modules
1 x 16GB
Memory Voltage
1.35 V
Memory Standard
DDR3-1600/PC3L-12800
Device Supported
Server
CAS Latency
CL11
Memory Technology
DDR3 SDRAM
Signal Processing
Registered
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.