Zoro Homepage
This item is Discontinued.
No Product Image Available

1.8Tb Hd Sas 10K 2.5 12Gbps G3Hs 512E (Discontinued)

  • Mfr # 00NA271
  • Zoro # G2562142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00NA271
Zoro #
G2562142
UPC #
883436625838
Country of Origin
China

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Interface
SAS
Recording Capacity
1.80 TB
Speed
10000
Product Type
Hard Drive
Hot Swappable
Yes
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Device Supported
Workstation, Server
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.