IBM 1GB DDR2 SDRAM Memory Module - 1GB (2 x 512MB) - 400MHz DDR2-400/PC2-3200 - ECC - DDR2 SDRAM - 240-pin (Discontinued)
- Mfr # 73P3525
- Zoro # G2524476
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73P3525
Zoro #
G2524476
UPC #
435346537
Country of Origin
China
Dimensions
Memory Size
1 GB
Details
Product Type
RAM Module
Number of Pins
240-pin
Compatibility
IBM Workstation - IntelliStation M Pro-6225
Plating
Gold Plated
Memory Speed
400 MHz
Number of Modules
2 x 512MB
Memory Standard
DDR2-400/PC2-3200
Error Checking
ECC
Memory Technology
DDR2 SDRAM
CAS Latency
CL3
Device Supported
Workstation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.