
IBM 1GB DDR SDRAM Memory Module - 1GB (2 x 512MB) - 400MHz DDR400/PC3200 - ECC - DDR SDRAM - 184-pin (Discontinued)
- Mfr # 73P3233
- Zoro # G2522242
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73P3233
Zoro #
G2522242
UPC #
435204233
Country of Origin
China
Dimensions
Memory Size
1 GB
Details
Number of Pins
184-pin
Product Type
RAM Module
Signal Processing
Registered
Error Checking
ECC
Memory Speed
400 MHz
Number of Modules
2 x 512MB
Memory Technology
DDR SDRAM
CAS Latency
CL3
Plating
Gold Plated
Memory Standard
DDR400/PC3200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.