Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 1Gb Module Pc133, 33L3326 33L3326

1Gb Module Pc133, 33L3326 (Discontinued)

  • Mfr # 33L3326
  • Zoro # G2531607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33L3326
Zoro #
G2531607
UPC #
87944628842
Country of Origin
China

Dimensions

Thickness
150 mil
Memory Size
1 GB
Width
1.7"
Length
5.3"

Details

Number of Pins
168-pin
Product Type
RAM Module
Compatibility
IBM Workstation(s) - IntelliStation Z Pro 6894, IBM Workstation(s) - IntelliStation R Pro (8654, 6851), IBM Server - xSeries 130, IBM Server - xSeries 135, IBM Server - xSeries 232, IBM Server - xSeries 342, IBM Server - xSeries 343

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.