
IBM 1.0GB DDR SDRAM Memory Module - 1GB (1 x 1GB) - 200MHz DDR200/PC1600 - ECC Chipkill - DDR SDRAM - 184-pin (Discontinued)
- Mfr # 33L3285
- Zoro # G2530161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L3285
Zoro #
G2530161
UPC #
87944574057
Country of Origin
China
Dimensions
Memory Size
1 GB
Details
Product Type
RAM Module
Package Type
Retail
Number of Pins
184-pin
Compatibility
IBM Server - xSeries 360, IBM Server - xSeries 255
Number of Modules
1 x 1GB
Plating
Gold Plated
Memory Speed
200 MHz
Memory Standard
DDR200/PC1600
Device Supported
Server
Memory Technology
DDR SDRAM
Error Checking
ECC Chipkill
Signal Processing
Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.