Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 1Gb Module Pc2100, 10K0034 10K0034

1Gb Module Pc2100, 10K0034 (Discontinued)

  • Mfr # 10K0034
  • Zoro # G2529470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K0034
Zoro #
G2529470
UPC #
87944839217
Country of Origin
China

Dimensions

Length
2.7"
Width
1.3"
Thickness
150 mil
Memory Size
1 GB

Details

Number of Pins
200-pin
Product Type
RAM Module
CAS Latency
CL2.5
Number of Modules
1 x 1GB
Error Checking
Non-parity
Memory Technology
DDR SDRAM
Memory Standard
DDR266/PC2100
Plating
Gold Plated
Memory Speed
266 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.