Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L5039
Zoro #
G2522041
UPC #
87944725374
Country of Origin
China
Dimensions
Memory Size
1 GB
Details
Product Type
RAM Module
Compatibility
IBM - eServer xSeries 345
Number of Pins
184-pin
Memory Standard
PC2100
Signal Processing
Registered
Memory Technology
DDR2 SDRAM
Device Supported
Server
Error Checking
ECC
Number of Modules
1 x 1GB
CAS Latency
CL2.5
Memory Voltage
2.50 V
Memory Speed
266 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.