Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 1Gb Module Pc2100, 73P2031 73P2031

1Gb Module Pc2100, 73P2031 (Discontinued)

  • Mfr # 73P2031
  • Zoro # G2530432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P2031
Zoro #
G2530432
UPC #
87944953241
Country of Origin
China

Dimensions

Memory Size
1 GB

Details

Product Type
RAM Module
Number of Pins
184-pin
Compatibility
IBM Server - eServer xSeries 365 (8861), IBM Server - eServer xSeries 365 (8862)
Memory Standard
DDR266/PC2100
Signal Processing
Registered
Error Checking
ECC
Memory Technology
DDR SDRAM
Memory Voltage
2.50 V
Memory Speed
266000 MHz
Device Supported
Server
Plating
Gold Plated
Number of Modules
1 x 1GB
CAS Latency
CL2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.