Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm IBM 1GB DDR SDRAM Memory Module - 1GB (1 x 1GB) - 333MHz DDR333/PC2700 - ECC - DDR SDRAM - 184-pin 06P4055

IBM 1GB DDR SDRAM Memory Module - 1GB (1 x 1GB) - 333MHz DDR333/PC2700 - ECC - DDR SDRAM - 184-pin (Discontinued)

  • Mfr # 06P4055
  • Zoro # G2527538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06P4055
Zoro #
G2527538
UPC #
87944013372
Country of Origin
China

Dimensions

Memory Size
1 GB

Details

Product Type
RAM Module
Number of Pins
184-pin
Compatibility
IBM systems:eServer xSeries 306, eServer xSeries 206, IntelliStation M Pro 6220-20U, 24U, IntelliStation M Pro 6230-20U, 25U, 27U, IntelliStation M Pro 6230-34U, 36U, 38U, 39U, IntelliStation M Pro 6220-40U, 44U, IntelliStation M Pro 6230-41U, 46U, 49U
Error Checking
ECC
Plating
Gold Plated
Number of Modules
1 x 1GB
Memory Speed
333 MHz
Device Supported
Workstation, Server
Memory Standard
DDR333/PC2700
CAS Latency
CL2.5
Memory Technology
DDR SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.