Zoro Homepage
This item is Discontinued.
No Product Image Available

1Tb 7.2K 6Gbps 2.5In Sff Nl Sas Hdd (Discontinued)

  • Mfr # 81Y9690
  • Zoro # G2562416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81Y9690
Zoro #
G2562416
UPC #
883436119139
Country of Origin
China

Dimensions

Height
0.6"
Width
2.8"
Depth
4.1"

Details

Package Type
Retail
Product Type
Hard Drive
Compatibility
IBM HS22 7870 BladeCenter

Description

This is an IBM brand 1Tb 7.2K 6Gbps 2.5In Sff Nl Sas Hdd. It has a height of 0.6", a width of 2.8", and a depth of 4.1". It is a type of hard drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.