Zoro Homepage
This item is Discontinued.
No Product Image Available

1Tb 7.2K 6Gbps Nl Sas 2.5In G3Hs Hd (Discontinued)

  • Mfr # 00AJ086
  • Zoro # G2555160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00AJ086
Zoro #
G2555160
UPC #
883436475389
Country of Origin
Unknown

Details

Interface
Near Line SAS (NL-SAS)
Recording Capacity
1 TB
Speed
7200
Product Type
Hard Drive
Compatibility
IBM System X Server(s):x3850 X6, x3950 X6
Device Supported
Server
Drive Interface Standard
6Gb/s SAS
Hot Swappable
Yes
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.