Zoro Homepage
This item is Discontinued.
No Product Image Available

1X16Gb 2Rx4 1.35V Pc3L-10600 Rdimm (Discontinued)

  • Mfr # 46C0599
  • Zoro # G2524817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46C0599
Zoro #
G2524817
UPC #
883436099769
Country of Origin
Unknown

Dimensions

Memory Size
16 GB
Length
5.3"
Width
1.2"
Thickness
150 mil

Details

Number of Pins
240-pin
Compatibility
IBM BladeCenter HS22 (7870)
Product Type
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.