Zoro Homepage
This item is Discontinued.
No Product Image Available

1X16Gb 2Rx4 1.5V Pc3-12800 Rdimm (Discontinued)

  • Mfr # 90Y3157
  • Zoro # G2519250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90Y3157
Zoro #
G2519250
UPC #
883436119016
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM BladeCenter Servers: HS23, HS23E, HX5
Memory Standard
DDR3-1600/PC3-12800
Memory Technology
DDR3 SDRAM
Number of Modules
1 x 16GB
CAS Latency
CL11
Error Checking
ECC
Memory Speed
1600 MHz
Memory Voltage
1.50 V
Device Supported
Server
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.