Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1X4Gb 1Rx4 1.35V Pc3L-10600 Cl9 Vlp (Discontinued)

  • Mfr # 46C0563
  • Zoro # G2525648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46C0563
Zoro #
G2525648
UPC #
883436082198
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM BladeCenter HS22V Server
Signal Processing
Registered
Error Checking
ECC
Memory Technology
DDR3 SDRAM
CAS Latency
CL9
Number of Modules
1 x 4GB
Memory Voltage
1.35 V
Device Supported
Server
Memory Speed
1333 MHz
Memory Standard
DDR3-1333/PC3L-10600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.