Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1X8Gb 2Rx4 1.35V Pc3L-10600 Rdimm (Discontinued)

  • Mfr # 49Y1397
  • Zoro # G2526549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49Y1397
Zoro #
G2526549
UPC #
883436083010
Country of Origin
Unknown

Dimensions

Length
5.3"
Width
1.2"
Memory Size
8 GB
Thickness
150 mil

Details

Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM Servers:DX360 M3 6391, X3400 M3 7378, X3400 M3 7379, X3500 M3 7380, X3550 M3 7944, X3620 M3 7376, X3630 M4 7158, X3650 M3 7945, X3755 M3 7164

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.