Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1X8Gb 2Rx4 1.5V Pc3-12800 Lp Rdimm (Discontinued)

  • Mfr # 90Y3109
  • Zoro # G2521579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90Y3109
Zoro #
G2521579
UPC #
883436155342
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM Servers:System x240, System x3650 M4 (7915)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.