Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 1X8Gb 4Rx8 1.5V Pc3-8500 Ddr3 Lp Rdimm 46C7482

1X8Gb 4Rx8 1.5V Pc3-8500 Ddr3 Lp Rdimm (Discontinued)

  • Mfr # 46C7482
  • Zoro # G2526199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46C7482
Zoro #
G2526199
UPC #
883436039420
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Product Type
RAM Module
Number of Pins
240-pin
Compatibility
IBM Servers:x3850 x5 (7143), x3950 x5 (7143), x3690 x5 (7147 ), x3200 M3 (7327, 7328)
Signal Processing
Registered
Error Checking
ECC
Device Supported
Server
Memory Speed
1066 MHz
CAS Latency
CL7
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1066/PC3-8500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.