IBM 256MB DDR SDRAM Memory Module - 256MB (1 x 256MB) - 200MHz DDR200/PC1600 - ECC - DDR SDRAM - 184-pin (Discontinued)
- Mfr # 33L3281
- Zoro # G2529139
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L3281
Zoro #
G2529139
UPC #
87944574033
Country of Origin
China
Dimensions
Memory Size
256 MB
Details
Number of Pins
184-pin
Product Type
RAM Module
Compatibility
IBM eServer xSeries 360
Memory Speed
200 MHz
Error Checking
ECC
Signal Processing
Registered
Memory Technology
DDR SDRAM
Number of Modules
1 x 256MB
Memory Standard
DDR200/PC1600
Device Supported
Server
CAS Latency
CL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.