Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 256Mb Module Pc2100, 10K0030 10K0030

256Mb Module Pc2100, 10K0030 (Discontinued)

  • Mfr # 10K0030
  • Zoro # G2530922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K0030
Zoro #
G2530922
UPC #
87944682936
Country of Origin
China

Dimensions

Memory Size
256 MB

Details

Product Type
RAM Module
Number of Pins
200-pin
Compatibility
Memory Voltage
2.50 V
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Speed
266 MHz
Plating
Gold Plated
CAS Latency
CL2.5
Memory Technology
DDR SDRAM
Memory Standard
DDR266/PC2100
Device Supported
Notebook
Number of Modules
1 x 256MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.