Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L5037
Zoro #
G2530986
UPC #
87944725350
Country of Origin
China
Dimensions
Memory Size
256 MB
Details
Number of Pins
184-pin
Product Type
RAM Module
Compatibility
IBM Server - xSeries 235, IBM Server - xSeries 225, IBM Server - xSeries 345, IBM Workstation(s) - IntelliStation Z Pro (6221)
Memory Voltage
2.50 V
Device Supported
Server
Memory Speed
266 MHz
Memory Standard
DDR266/PC2100
Signal Processing
Registered
Error Checking
ECC
Memory Technology
DDR SDRAM
CAS Latency
CL2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.