
IBM 256MB DDR SDRAM Memory Module - 256MB (1 x 256MB) - 333MHz DDR333/PC2700 - ECC - DDR SDRAM - 184-pin (Discontinued)
- Mfr # 06P4053
- Zoro # G2528271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06P4053
Zoro #
G2528271
UPC #
87944013358
Country of Origin
China
Dimensions
Memory Size
256 MB
Details
Number of Pins
184-pin
Product Type
RAM Module
Memory Standard
DDR333/PC2700
Error Checking
ECC
Memory Speed
333 MHz
Plating
Gold Plated
CAS Latency
CL2.5
Number of Modules
1 x 256MB
Memory Technology
DDR SDRAM
Description
This is an IBM brand RAM Module with a memory size of 256 MB and 184-pin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.