
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73P2685
Zoro #
G2531388
UPC #
435058591
Country of Origin
China
Dimensions
Width
1.4"
Thickness
150 mil
Length
5.3"
Memory Size
256 MB
Details
Number of Pins
184-pin
Product Type
RAM Module
Compatibility
IBM - Desktop - ThinkCentre
Device Supported
Desktop PC
CAS Latency
CL3
Signal Processing
Unbuffered
Plating
Gold Plated
Number of Modules
1 x 256MB
Error Checking
Non-parity
Memory Speed
400 MHz
Memory Standard
DDR400/PC3200
Memory Technology
DDR SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.