Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm IBM 2GB DDR2 SDRAM Memory Module - 2GB (2 x 1GB) - 533MHz DDR2-533/PC2-4200 - ECC - DDR2 SDRAM - 240-pin 30R5149

IBM 2GB DDR2 SDRAM Memory Module - 2GB (2 x 1GB) - 533MHz DDR2-533/PC2-4200 - ECC - DDR2 SDRAM - 240-pin (Discontinued)

  • Mfr # 30R5149
  • Zoro # G2525779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30R5149
Zoro #
G2525779
UPC #
435812834
Country of Origin
China

Dimensions

Memory Size
2 GB

Details

Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM: eServer xSeries 100, eServer xSeries 206m, IntelliStation M
Memory Speed
533 MHz
Device Supported
Workstation, Server
Number of Modules
2 x 1GB
Memory Technology
DDR2 SDRAM
Memory Standard
DDR2-533/PC2-4200
CAS Latency
CL3
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.