IBM 2GB DDR2 SDRAM Memory Module - 2GB (2 x 1GB) - 667MHz DDR2-667/PC2-5300 - ECC - DDR2 SDRAM (Discontinued)
- Mfr # 41Y2762
- Zoro # G2519829
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41Y2762
Zoro #
G2519829
UPC #
435911292
Country of Origin
China
Dimensions
Memory Size
2 GB
Details
Product Type
RAM Module
Compatibility
IBM: x3755 (8877), x3650 (7985)
Memory Technology
DDR2 SDRAM
Memory Speed
667 MHz
Error Checking
ECC
Memory Standard
DDR2-667/PC2-5300
Number of Modules
2 x 1GB
Device Supported
Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.