IBM 2GB DDR SDRAM Memory Module - 2GB (1 x 2GB) - 200MHz DDR200/PC1600 - ECC - DDR SDRAM - 184-pin (Discontinued)
- Mfr # 33L3287
- Zoro # G2529078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L3287
Zoro #
G2529078
UPC #
87944856177
Country of Origin
China
Dimensions
Memory Size
2 GB
Details
Product Type
RAM Module
Number of Pins
184-pin
Error Checking
ECC
Memory Technology
DDR SDRAM
Number of Modules
1 x 2GB
Plating
Gold Plated
Signal Processing
Registered
Memory Standard
DDR200/PC1600
Memory Speed
200 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.