IBM 2GB DDR SDRAM Memory Module - 2GB (1 x 2GB) - 266MHz DDR266/PC2100 - ECC - DDR SDRAM - 184-pin DIMM (Discontinued)
- Mfr # 73P2030
- Zoro # G2529680
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73P2030
Zoro #
G2529680
UPC #
87944952268
Country of Origin
China
Dimensions
Memory Size
2 GB
Details
Number of Pins
184-pin
Product Type
RAM Module
Compatibility
IBM eServer xSeries 365 Server, IBM eServer xSeries 450 Server
Memory Standard
DDR266/PC2100
Memory Technology
DDR SDRAM
Device Supported
Server
Number of Modules
1 x 2GB
Signal Processing
Registered
Memory Speed
266 MHz
Error Checking
ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.