Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm IBM 2GB DDR SDRAM Memory Module - 2GB (1 x 2GB) - 333MHz DDR333/PC2700 - ECC - DDR SDRAM - 184-pin 73P2269

IBM 2GB DDR SDRAM Memory Module - 2GB (1 x 2GB) - 333MHz DDR333/PC2700 - ECC - DDR SDRAM - 184-pin (Discontinued)

  • Mfr # 73P2269
  • Zoro # G2531290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P2269
Zoro #
G2531290
UPC #
87944992615
Country of Origin
China

Dimensions

Width
1.7"
Thickness
150 mil
Length
5.3"
Memory Size
2 GB

Details

Number of Pins
184-pin
Product Type
RAM Module
Compatibility
IBM Workstation - IntelliStation A Pro-6224
Device Supported
Workstation
Signal Processing
Registered
CAS Latency
CL2.5
Memory Technology
DDR SDRAM
Number of Modules
1 x 2GB
Plating
Gold Plated
Memory Standard
DDR333/PC2700
Error Checking
ECC
Memory Speed
333 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.