IBM 2GB DDR2 SDRAM Memory Module - 2GB (2 x 1GB) - 400MHz DDR2-400/PC2-3200 - ECC - DDR2 SDRAM - 240-pin (Discontinued)
- Mfr # 39M5809
- Zoro # G2520641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39M5809
Zoro #
G2520641
UPC #
435863997
Country of Origin
China
Dimensions
Memory Size
2 GB
Details
Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM: BladeCenter HS20, xSeries x3650T (7980), IntelliStation Z Pro 6223, xSeries x3800, x260 (8865), xSeries x3850, x366 (8863), xSeries x3950, x3950E, x460 (8872, 8874)
Signal Processing
Registered
Error Checking
ECC
Number of Modules
2 x 1GB
Memory Technology
DDR2 SDRAM
Memory Speed
400 MHz
Memory Standard
DDR2-400/PC2-3200
Device Supported
Server, Workstation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.