IBM 300 GB Hard Drive - 2.5" Internal - SAS (6Gb/s SAS) - Server Device Supported - 10000rpm - Hot Swappable (Discontinued)
- Mfr # 00AJ096
- Zoro # G2566552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00AJ096
Zoro #
G2566552
UPC #
883436501170
Country of Origin
Unknown
Details
Interface
SAS
Recording Capacity
300 GB
Speed
10000
Product Type
Hard Drive
Compatibility
IBM System X Server(s):x3850 X6, x3950 X6
Hot Swappable
Yes
Device Supported
Server
Drive Type
Internal
Drive Interface Standard
6Gb/s SAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.