Zoro Homepage
This item is Discontinued.
No Product Image Available

300Gb Hd Sas 15K 2.5 12Gbps G3Hs 512E (Discontinued)

  • Mfr # 00NA221
  • Zoro # G2559056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00NA221
Zoro #
G2559056
UPC #
883436625739
Country of Origin
China

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Product Type
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.