Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

4Gb 1X4Gb 2Rx8 1.35V Pc3L-12800 Cl11 Ecc (Discontinued)

  • Mfr # 46W0692
  • Zoro # G2519287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46W0692
Zoro #
G2519287
UPC #
883436337465
Country of Origin
Unknown

Dimensions

Width
1.2"
Thickness
157.5 mil
Memory Size
4 GB
Length
5.2"

Details

Compatibility
IBM BladeCenter HS23 (7875) Server
Product Type
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.