Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm IBM 4GB DDR2 SDRAM Memory Module - 4GB (2 x 2GB) - 400MHz DDR2-400/PC2-3200 - ECC - DDR2 SDRAM - 240-pin 73P2867

IBM 4GB DDR2 SDRAM Memory Module - 4GB (2 x 2GB) - 400MHz DDR2-400/PC2-3200 - ECC - DDR2 SDRAM - 240-pin (Discontinued)

  • Mfr # 73P2867
  • Zoro # G2523992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P2867
Zoro #
G2523992
UPC #
435160065
Country of Origin
China

Dimensions

Memory Size
4 GB

Details

Number of Pins
240-pin
Product Type
RAM Module
Signal Processing
Registered
Memory Standard
DDR2-400/PC2-3200
Memory Technology
DDR2 SDRAM
Error Checking
ECC
CAS Latency
CL3
Memory Speed
400 MHz
Number of Modules
2 x 2GB
Plating
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.